References
Festo:CRQS-M5-6
Rubix:124A9320
Manufacturer :162861
EAN:4052568036645

Technical specifications
| Material | high-alloy stainless steel; seals in fpm (fluoroelastomer) |
|---|---|
| Connection 1 | m5 thread |
Documents
Product details : FESTO 162861 PUSH-IN FITTING CRQS-M5-6
Push-in fitting CRQS-M5-6 male thread with external Hexagon. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 9,6 g |
|---|---|
| Material | high-alloy stainless steel; seals in fpm (fluoroelastomer) |
| Connection 1 | m5 thread |
| Profile | straight form |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 33.21 excl. VAT
/ Each
£ 39.85 incl. VAT
- Delivery usually within ( 8 ) days