References
SMC:10-KGL08-01
Rubix:2599323
Manufacturer :10-KGL08-01
EAN:3618030227297

Product details : SMC 10-KGL08-01 FITTING
Plug-in fitting SS, Male right angled
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Material | stainless steel 303, pbt |
| Connection 1 | 1/8 |
| Profile | special profile ensures sealing |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Type | male elbow |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 10.49 excl. VAT
/ Each
£ 12.59 incl. VAT
- Delivery usually within ( 4 ) days