Push-in Fitting
Material | Nickel-Plated Steel |
---|---|
Connection 1 | M3 |
Logistics dimensions (L x W x H) | 50x50x20 mm |
---|---|
Logistic Weight | 2,27 g |
Material | Nickel-Plated Steel |
Connection 1 | M3 |
Profile | QSM |
Connection 2 | 4 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery