SMC KSL11-36S FITTING


Rotary Fitting

References
smc:KSL11-36S
rubix:2606346

Product details : SMC KSL11-36S FITTING


Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
  • Inch threads
  • Tube OD:  5/32", 1/4", 5/16", 3/8"
  • Maximum operating pressure:  1.0 MPa
  • Ambient & fluid temperature: -5 to 60°C

    Model: L (Male Elbow)
    Applicable Tube OD: 11 (3/8")
    Connection Thread: 36 (3/8" NPT)
    Sealant: S (Sealant)
  • Technical specifications


    Attributes
    Logistic Weight58 g
    Show UNSPSC/ECL@SS
    £ 27.75 excl. VAT
    / Each
    £ 33.30 incl. VAT
    • Delivery usually within ( 4 ) days