References
Festo:CRQS-M5-6-I
Rubix:116A6758
Manufacturer :132329
EAN:4052568027940

Technical specifications
| Material | high-alloy stainless steel (fpm seals) |
|---|---|
| Connection 1 | m5 thread |
Documents
Product details : FESTO 132329 PUSH-IN FITTING CRQS-M5-6-I
Push-in fitting CRQS-M5-6-I male thread with internal Hexagon socket. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 8,39 g |
|---|---|
| Material | high-alloy stainless steel (fpm seals) |
| Connection 1 | m5 thread |
| Profile | straight form |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 27.89 excl. VAT
/ Each
£ 33.47 incl. VAT
- Delivery usually within ( 8 ) days