• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. SMC KJE23-00 FITTING

SMC KJE23-00 FITTING

Fitting

See technical information

References

SMC:KJE23-00
Rubix:118A8104
Manufacturer :00059943
brand logo
brand logo

Product details : SMC KJE23-00 FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 35.40 excl. VAT
/ 10 pieces
£ 42.48 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

NORGREN 432251038 10MM X 3/8 STR MALE ADAPTFESTO 558745 PUSH-IN T-FITTINGFESTO 132621 CARTRIDGEFESTO 153361 PUSH-IN T-FITTING QSMTL-M5-4NORGREN 100821000 PFIT 10MM PARALLEL Y CONNECTORSMC KCH10-03S FITTINGFESTO 153094 PUSH-IN L-FITTING QSLV-3/8-12SMC KQ2L04-M5A-X35 ONE-TOUCH FITTINGFESTO 4495 RING PIECE TK-1/4-PK-6SMC KQ2L04-02AS-X35 ONE-TOUCH FITTINGSMC KQ2L09-99A MALE FITTING 5/16 TUBENORGREN 43A510628 6MM X 1/4 ELBOW BANJOSMC KQ2ZT08-03A ONE-TOUCH FITTINGSMC KQ2T01-00A-X35 ONE-TOUCH FITTINGSMC KQ2E06-03A BRASS FITTING 3/8 THREAD I 6 TUBE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap