FESTO 153419 PUSH-IN FITTING, SELF-SEALING QSMK-1/8-4
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-1/8-4
Rubix:116A1777
Manufacturer :153419
EAN:4052568034528

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153419 PUSH-IN FITTING, SELF-SEALING QSMK-1/8-4
Push-in fitting, self-sealing QSK-1/8-4 male thread with external Hexagon. Size=Standard, Nominal size=1,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x12x12 mm |
|---|---|
| Logistic Weight | 10,5 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
- Delivery usually within ( 2 ) days