FESTO 6263 T QUICK CONNECTOR TCK-1/8-PK-4-KU


T Quick Connector

References
festo:TCK-1/8-PK-4-KU
rubix:133A9471
manufacturer :6263
ean:4052568019631
TCK-1/8-PK-4-KU T quick connector
brand logo
Technical specifications
MaterialAnodised Wrought Aluminium Alloy (Union Nut, Hollow Bolt);PA TPE-U(PU) (Sealing Ring);Die-Cast Zinc (Housing, Swivel Fitting)
Connection 1G 1/8 in
See all Specifications

Product details : FESTO 6263 T QUICK CONNECTOR TCK-1/8-PK-4-KU


T quick connector TCK-1/8-PK-4-KU Swivelling with 2 sealing rings. Nominal size=3,4 mm, Type of seal on screw-in stud=Sealing edge, Assembly Position=Any, Pneumatic Connection=(* G1/8, * PK-4 with sleeve Nut), Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistic Weight10,8 g
MaterialAnodised Wrought Aluminium Alloy (Union Nut, Hollow Bolt);PA TPE-U(PU) (Sealing Ring);Die-Cast Zinc (Housing, Swivel Fitting)
Connection 1G 1/8 in
ProfileTCK
Connection 26 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 66.90 excl. VAT
/ 10 pieces
£ 80.28 incl. VAT
  • Delivery usually within ( 11 ) days