Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 570460 PUSH-IN L-FITTING NPQM-L-G38-Q14-P10
FESTO 570460 PUSH-IN L-FITTING NPQM-L-G38-Q14-P10
Push-In L-Fitting
References
festo:
NPQM-L-G38-Q14-P10
rubix:
116A7919
manufacturer :
570460
ean:
4052568058487
Technical specifications
Material
nickel-plated brass (housing);nbr (seal)
Connection 1
g 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 570460 PUSH-IN L-FITTING NPQM-L-G38-Q14-P10
Push-in L-fitting NPQM-L-G38-Q14-P10 Size=Standard, Nominal size=12 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
61
g
Material
nickel-plated brass (housing);nbr (seal)
Connection 1
g 3/8
Profile
standard
Connection 2
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.00
excl. VAT
/ 10
pieces
£
124.80
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
NORGREN 150233848 FITT R3/8-G1/2F STR CONNECTOR
AVENTICS 1823373049
FESTO 8030240 T-FITTING
AVENTICS 1823391712
SMC KQ2H16-04AP ONE-TOUCH FITTING
SMC KQ2D08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
SMC KQ2ZT10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
NORGREN 430200400 4MM STR CONN
NORGREN 432250618 6MM X 1/8 STR MALE ADAPT
LEGRIS LF3000 FITTING 3142 10 12
SMC AS3311F-03-06S SPEED CONTROLLER
NORGREN M01470618 FITTING
MECALINE 859911 DOUBLE BANJO FIT 3 HEADS DIA MM 4-G1/4
NORGREN C0A511038 PFITC 10MM-G3/8 BANJO ELBOW
LEGRIS LF3000 FITTING 3113 06 13