MECALINE 859911 DOUBLE BANJO FIT 3 HEADS DIA MM 4-G1/4
Double circular banjo coupler 3 ports
See technical informationSee documentsReferences
Mecaline:859911
Rubix:216A1776
EAN:3660338148767

Documents
Product details : MECALINE 859911 DOUBLE BANJO FIT 3 HEADS DIA MM 4-G1/4
Pressure: 15 bar. Operating temperature: -20 to +80°C
.
H polymer body
H polymer body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
- Usually arrives within 14 working days
