References
Festo:NPFC-T-3G1-F
Rubix:391A4195
Manufacturer :8030240
EAN:4052568063429

Documents
Product details : FESTO 8030240 T-FITTING
T-fitting NPFC-T-3G1-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 353 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1 |
| Profile | t |
| Connection 2 | 24 |
Show UNSPSC/ECL@SS
£ 15.93 excl. VAT
/ Each
£ 19.12 incl. VAT
- Delivery usually within ( 2 ) days