NORGREN C0A511038 PFITC 10MM-G3/8 BANJO ELBOW

Banjo

See technical informationSee documents

References

IMI Norgren:C0A511038
Rubix:115A3467
Manufacturer :C0A511038
brand logo

Technical specifications

Materialplastic (pbt)
Connection 1g 3/8
See all Specifications

Documents

Product details : NORGREN C0A511038 PFITC 10MM-G3/8 BANJO ELBOW


Pneufit-C Banjo Ø10mm x G3/8" C0A511038

Technical specifications


Attributes
Materialplastic (pbt)
Connection 1g 3/8
Profilec0a51
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
  • Usually arrives within 14 working days