Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558825 PUSH-IN L-FITTING
FESTO 558825 PUSH-IN L-FITTING
Push-In L-Fitting
References
festo:
NPQM-LK-G38-Q10-P10
rubix:
391A4613
manufacturer :
558825
ean:
4052568055585
Technical specifications
Material
Brass;NBR (Seal)
Connection 1
G 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558825 PUSH-IN L-FITTING
Push-in L-fitting NPQM-LK-G38-Q10-P10 Size=Standard, Nominal size=7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
63,2
g
Material
Brass;NBR (Seal)
Connection 1
G 3/8
Profile
NPQM
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.17
excl. VAT
/
Each
£
12.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8085699 PLUG CONNECTOR NPQR-D-Q8-E
SMC KQ2S16-03AP ONE-TOUCH FITTING
FESTO 130692 PUSH-IN CONNECTOR QS-8-6-50
SMC KQ2ZD12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
NORGREN C01680618 PFITC 6MM-R1/8 SWIVEL S-TEE
FESTO 133193 PUSH-IN FITTING QS-1/4-6-I-100
SMC KQ2L05-U01 90DEG MALE ELBOW 3/16 -UNI 1/8
SMC AS3000F-08 SPEED CONTROLLER
FESTO 162865 PUSH-IN FITTING CRQS-1/4-10
SMC KAL12-U03 ELECTROSTAT PROTECTION FITTING
SMC KQ2LF08-02A-X35 ONE-TOUCH FITTING
SMC KQ2VD08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
NORGREN 432250618 6MM X 1/8 STR MALE ADAPT
SMC KRR10-12 FITTING
FESTO 190660 PUSH-IN L-FITTING QSL-3/8-6