References
SMC:KAL12-U03
Rubix:120A3946
Manufacturer :KAL12-U03

Documents
Product details : SMC KAL12-U03 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0)
Technical specifications
Attributes
| Material | c3604bd;pbt |
|---|---|
| Connection 1 | 12 mm |
| Profile | ka |
| Connection 2 | 3/8 in |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 26.60 excl. VAT
/ 5 pieces
£ 31.92 incl. VAT
- Delivery usually within ( 17 ) days