References
Festo:QS-8-6-50
Rubix:117A8065
Manufacturer :130692
EAN:4052568024130

Documents
Product details : FESTO 130692 PUSH-IN CONNECTOR QS-8-6-50
Push-in connector QS-8-6-50 Reducing. Size=Standard, Nominal size=4 mm, Assembly Position=Any, Container size=50, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x90 mm |
|---|---|
| Logistic Weight | 9,38 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qs |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 130.00 excl. VAT
/ 50 pieces
£ 156.00 incl. VAT
- In stock: Next day delivery