FESTO 558705 PUSH-IN L-FITTING NPQM-L-M5-Q6-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-L-M5-Q6-P10
Rubix:116A0365
Manufacturer :558705
EAN:4052568054762

Documents
Product details : FESTO 558705 PUSH-IN L-FITTING NPQM-L-M5-Q6-P10
Push-in L-fitting NPQM-L-M5-Q6-P10 Size=Standard, Nominal size=3,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 12,2 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | m5 |
| Profile | npqm |
| Connection 2 | 6 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 28.40 excl. VAT
/ 10 pieces
£ 34.08 incl. VAT
- Delivery usually within ( 2 ) days