References
Festo:QSMT-M5-4
Rubix:115A9822
Manufacturer :153354
EAN:4052568011345

Documents
Product details : FESTO 153354 PUSH-IN T-FITTING QSMT-M5-4
Push-in T-fitting QSMT-M5-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x40x15 mm |
|---|---|
| Logistic Weight | 4,5 g |
| Material | pbt |
| Connection 1 | m5 |
| Profile | qsmt |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 30.10 excl. VAT
/ 10 pieces
£ 36.12 incl. VAT
- In stock: Next day delivery