Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558736 PUSH-IN T-FITTING
FESTO 558736 PUSH-IN T-FITTING
Push-In L-Fitting
References
festo:
NPQM-T-G18-Q4-P10
rubix:
391A4619
manufacturer :
558736
ean:
4052568054892
Technical specifications
Material
brass;nbr (seal)
Connection 1
g 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558736 PUSH-IN T-FITTING
Push-in T-fitting NPQM-T-G18-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
20,56
g
Material
brass;nbr (seal)
Connection 1
g 1/8
Profile
npqm
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.50
excl. VAT
/
Each
£
6.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN C00401000 PFITC 10MM UNION ELBOW CONN
FESTO 153237 MULTIPLE DISTRIBUTOR QSLV4-1/4-10
SMC KRL08-02S FITTING
SMC KQ2E11-00N ONE-TOUCH FITTING
NORGREN 160204848 ADAPTER MALE NIPP 1/2 BSP
NORGREN C02880818 SWIVEL Y ADAPTER MALE
MECALINE 853137 MALE TEE MM 6-G1/4
FESTO 133109 PUSH-IN L-CONNECTOR NPQP-L-Q12-E-FD-P10
SMC AS3001F-06 SPEED CONTROLLER
NORGREN 101470638 PFIT 6MM-R3/8 90 SWI ELB ADPT
LEGRIS LF3000 FITTING 3124 08 17
SMC KQB2U12-00 ONE-TOUCH FITTING
FESTO 578260 BLANKING PLUG NPQH-P-S10-P10
NORGREN 102670838 SWIVEL TEE ADAPTER MALE
SMC KQ2H08-G03N ONE-TOUCH FITTING