MECALINE 853137 MALE TEE MM 6-G1/4

PARALLEL MALE TEE

See technical informationSee documents
References
Mecaline:853137
Rubix:216A1849
EAN:3660338093135
PARALLEL MALE TEE Exterior tube diameter mm 6
Technical specifications
Materialpolymer body
Connection 1g1/4
See all Specifications
Documents

Product details : MECALINE 853137 MALE TEE MM 6-G1/4


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialpolymer body
Connection 1g1/4
Connection 26
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
  • In stock: Next day delivery