References
IMI Norgren:101470638
Rubix:80348191
Manufacturer :101470638


Technical specifications
| Material | nickel-plated brass (body and clamp/collar); nbr seals (without vmq) |
|---|---|
| Connection 1 | r3/8 (bspt male taper) |
Product details : NORGREN 101470638 PFIT 6MM-R3/8 90 SWI ELB ADPT
Pneufit push-in fitting with compact units featuring retained collets and positive tube anchorage and silicone free o-ring seals.
Technical specifications
Attributes
| Material | nickel-plated brass (body and clamp/collar); nbr seals (without vmq) |
|---|---|
| Connection 1 | r3/8 (bspt male taper) |
| Profile | swivel elbow adapter (push-in push-in fitting) |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- Usually arrives within 14 working days