FESTO 153435 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/4-10
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSKL-1/4-10
Rubix:124A9921
Manufacturer :153435
EAN:4052568034689

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153435 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/4-10
Push-in L-fitting, self-sealing QSKL-1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 58,5 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
- Delivery usually within ( 6 ) days