References
SMC:KAL06-M6
Rubix:120A4096
Manufacturer :KAL06-M6

Technical specifications
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | m6 |
Documents
Product details : SMC KAL06-M6 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0)
Technical specifications
Attributes
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | m6 |
| Connection 2 | 6 |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ 10 pieces
£ 40.44 incl. VAT
- Delivery usually within ( 19 ) days