Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 102470628 PFIT 6MM-G1/4 90 DEGREE
NORGREN 102470628 PFIT 6MM-G1/4 90 DEGREE
Pneufit Push-In Fitting
References
norgren:
102470628
rubix:
116A5713
Technical specifications
Material
nickel plated brass
Connection 1
g 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 102470628 PFIT 6MM-G1/4 90 DEGREE
Swivel elbow screw-in fitting 6-G1/4 Pneufit
Technical specifications
Attributes
Material
nickel plated brass
Connection 1
g 1/4
Profile
10247
Connection 2
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.06
excl. VAT
/
Each
£
7.27
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQ2W06-M5A-X35 ONE-TOUCH FITTING
NORGREN 241450628 ELB AD MALE TAPER
MECALINE 859903 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/4IN
SMC KQ2W06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
SMC LQ1P2A HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2W08-03AS-X35 ONE-TOUCH FITTING
SMC KFF08N-02 FITTING
SMC KQ2T08-G03A ONE-TOUCH FITTING
SMC KQB2H08-G01 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3113 10 21
FESTO 132865 CARTRIDGE
FESTO 35990 BARBED ELBOW FITTING LCNH-3/8-PK-6
FESTO 151784 ELBOW FITTING LJK-1/8-I/I
SMC KJP-02 PLUG
SMC KGL10-02 ONE TOUCH FITTING