KPGH Clean One-touch Male Connector
Material | electroless nickel-plated brass |
---|---|
Connection 1 | 1/4 |
Logistic Weight | 21 g |
---|---|
Material | electroless nickel-plated brass |
Connection 1 | 1/4 |
Profile | kpqh |
Connection 2 | 6 |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days