FESTO 130734 PUSH-IN L-FITTING QSL-1/4-12-20


Push-in L-Fitting

References
festo:QSL-1/4-12-20
rubix:124A8841
manufacturer :130734
ean:4052568024550
QSL-1/4-12-20 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 130734 PUSH-IN L-FITTING QSL-1/4-12-20


Push-in L-fitting QSL-1/4-12-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x115x90 mm
Logistic Weight52,78 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 80.00 excl. VAT
/ 20 pieces
£ 96.00 incl. VAT
  • Delivery usually within ( 2 ) days