Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859906 DOUBLE BANJO FITTING 2 HEADS MM 12-G1/4IN
MECALINE 859906 DOUBLE BANJO FITTING 2 HEADS MM 12-G1/4IN
Double circular banjo coupler 2 ports
References
mecaline:
859906
rubix:
216A1787
ean:
3660338148729
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859906 DOUBLE BANJO FITTING 2 HEADS MM 12-G1/4IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.33
excl. VAT
/
Each
£
10.00
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC KQB2S16-G04 ONE-TOUCH FITTING
SMC KQ2E16-04N BULKHEAD CONNECTOR
SMC KPL10-03 FITTING
SMC KGS12-04 FITTING
SMC KGV04-01 SUS STAINLESS STEEL FITTING
FESTO 132597 PUSH-IN T-FITTING QST-G1/4-12
NORGREN 100231408 PFIT 14-8MM STEM REDUCER
SMC KQ2W06-01AS-X35 ONE-TOUCH FITTING
FESTO 186314 PUSH-IN FITTING QS-V0-G1/8-6
FESTO 578388 PUSH-IN T-CONNECTOR NPQH-T-Q10-Q8-P10
AVENTICS R412005131
TECHNOPOLYMER FITTING-EQUAL TUBE TEE-16MM CAM-7540-16
SMC AS3311F-02-10S SPEED CONTROLLER
SMC KQ2W10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC KGU12-04S STAINLESS STEEL ONE-TOUCH FITTING