Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 133007 PUSH-IN FITTING QSM-M7-6-I-R
FESTO 133007 PUSH-IN FITTING QSM-M7-6-I-R
Push-in Fitting
References
festo:
QSM-M7-6-I-R
rubix:
263A5806
manufacturer :
133007
ean:
4052568028985
Technical specifications
Material
nickel-plated brass
Connection 1
m7
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 133007 PUSH-IN FITTING QSM-M7-6-I-R
Push-in fitting QSM-M7-6-I-R male thread with internal Hexagon socket. Size=Mini, Nominal size=4,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
5,11
g
Material
nickel-plated brass
Connection 1
m7
Profile
qsm
Connection 2
6 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.50
excl. VAT
/ 10
pieces
£
30.60
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC JS10-4-070S STAINLESS STEEL FLOATING JOINT
FESTO 578413 PUSH-IN Y-CONNECTOR
FESTO 130779 PUSH-IN FITTING QSM-M5-6-100
FESTO 186197 PUSH-IN Y-FITTING QSYL-G3/8-12
SMC KQG2H23-00 ONE-TOUCH FITTING SUS 316
SMC KRL10-01S FITTING
SMC KQG2H10-03S ONE-TOUCH FITTING SUS 316
FESTO 9968 PIPE SOCKET QM-1-1
SMC KQ2Y08-G02A ONE-TOUCH FITTING
SMC KQ2L07-02NS ONE-TOUCH FITTING
FESTO 533231 PUSH-IN L-FITTING QBL-M5-1/4-U-M
FESTO 130741 PUSH-IN L-CONNECTOR QSL-6-100
FESTO 153380 PUSH-IN X CONNECTOR QSMX-6
SMC KQ2Y06-01AP ONE-TOUCH FITTING
FESTO 133036 BLANKING PLUG