JS, Floating Joint, Stainless Steel
Material | stainless steel |
---|---|
Connection 1 | 10 mm, 16 mm |
Material | stainless steel |
---|---|
Connection 1 | 10 mm, 16 mm |
Profile | js |
Connection 2 | m5x0,8 |
Min. temperature | -5 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days