References
Festo:CRQSL-M5-6
Rubix:117A1650
Manufacturer :162871
EAN:4052568072728

Technical specifications
| Material | high-alloy stainless steel (body/housing, release ring, tube clamping component, thrust ring); fpm (seals) |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 162871 PUSH-IN L-FITTING CRQSL-M5-6
Push-in L-fitting CRQSL-M5-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x14x14 mm |
|---|---|
| Logistic Weight | 20,18 g |
| Material | high-alloy stainless steel (body/housing, release ring, tube clamping component, thrust ring); fpm (seals) |
| Connection 1 | male thread m5 |
| Profile | standard |
| Connection 2 | for tubing od 6 mm |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 47.62 excl. VAT
/ Each
£ 57.14 incl. VAT
- Delivery usually within ( 8 ) days