• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,862)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(386)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,230)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS 1823391602

AVENTICS 1823391602

Series QR2-S, standard

See technical information
References
Aventics:1823391602
Rubix:273A0258
brand logo
brand logo

Product details : AVENTICS 1823391602


Banjo union

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 130695 PUSH-IN CONNECTOR QS-6H-4-100SMC KRK10-02S FITTINGSMC KQ2ZD10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBEFESTO 172973 CARTRIDGE QSP10-6SMC KQ2T10-06A1 ONE-TOUCH FITTINGSMC KQ2U06-03NP ONE-TOUCH FITTINGFESTO 160522 PUSH-IN T-FITTING QST-V0-1/8-6SMC LQ3U3A-R2 HIGH PURITY FLUOROPOLYMER FITTINGSMC KQB2W08-G01 ONE-TOUCH FITTINGSMC KAU12-00 ANTISTATIC ONE-TOUCH FITTINGSMC KQ2L12-G03N ONE-TOUCH FITTINGNORGREN 101470828 PFIT 8MM-R1/4 90D SWI ELB ADPTFESTO 153355 PUSH-IN T-FITTING QSMT-1/8-4FESTO 8158806 PUSH-IN Y-CONNECTOR NPQE-Y-Q8-E-F1A-P10SMC KFG2V0425-02S INSERT FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap