FESTO 132055 PUSH-IN L-FITTING QSL-G3/8-8-50


Push-in L-Fitting

References
festo:QSL-G3/8-8-50
rubix:124A7608
manufacturer :132055
ean:4052568027070
QSL-G3/8-8-50 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 132055 PUSH-IN L-FITTING QSL-G3/8-8-50


Push-in L-fitting QSL-G3/8-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight37,28 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 173.00 excl. VAT
/ 50 pieces
£ 207.60 incl. VAT
  • Delivery usually within ( 11 ) days