Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 102151248 STEM ADAPTER
NORGREN 102151248 STEM ADAPTER
Pneumatic plug-in fitting Norgren
References
norgren:
102151248
rubix:
118A8110
Technical specifications
Material
Glass Reinforced Polyamide
Product details
Technical specifications
Product details : NORGREN 102151248 STEM ADAPTER
Straight Screw-In Fitting connector 12 - R1/2 Pneufit
Technical specifications
Attributes
Material
Glass Reinforced Polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.94
excl. VAT
/
Each
£
10.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORGREN 101540628 PFIT 6MM-R1/4 EXT SWI ELB ADPT
FESTO 132643 PUSH-IN FITTING CRQS-1/8-4
NORGREN M00200400 FITTING
AVENTICS 1823391610
FESTO 186143 PUSH-IN L-FITTING QSLV-G1/4-10
FESTO 8158789 PUSH-IN CONNECTOR NPQE-D-Q6-E-F1A-P10
NORGREN M02680405 FITTING
FESTO 558803 PUSH-IN Y-CONNECTOR
NORGREN C02470428 PFITC 4MM-G1/4 90 SWIV ELBOW
SMC KQB2H04-00 ONE-TOUCH FITTING
FESTO 562248 PUSH-IN T-CONNECTOR
MECALINE 858884 LONG MALE 90DEG ELBOW MM 3 M6
FESTO 186235 MULTIPLE DISTRIBUTOR QSLV3-G1/4-6
NORGREN 100221000 PFIT 10MM STR STEM CONNECTOR
FESTO 4464895 CABLE FITTING