FESTO 153085 PUSH-IN L-FITTING, LONG QSLL-1/2-12


Push-in L-Fitting

References
festo:QSLL-1/2-12
rubix:118A0010
manufacturer :153085
ean:4052568031787
QSLL-1/2-12 Push-in L-fitting, long
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
See all Specifications

Product details : FESTO 153085 PUSH-IN L-FITTING, LONG QSLL-1/2-12


Push-in L-fitting, long QSLL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)84x40x27 mm
Logistic Weight124 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
Profilestandard
Connection 212
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
  • Delivery usually within ( 11 ) days