References
SMC:AS3201F-02-06ST
Rubix:120A8420
Manufacturer :AS3201F-02-06ST

Documents
Product details : SMC AS3201F-02-06ST SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
•Metal elbow type tamper proof speed controller
Requirement of special tool for adjustments offers extra
protection against inadvertent operation
On standard products, all brass parts are electro-less nickel plated
Meter-in and meter-out types easily determined by the flow
direction symbol on the metal body
Threads with and without sealant are available as standard
Requirement of special tool for adjustments offers extra
protection against inadvertent operation
On standard products, all brass parts are electro-less nickel plated
Meter-in and meter-out types easily determined by the flow
direction symbol on the metal body
Threads with and without sealant are available as standard
Technical specifications
Attributes
| Material | pbt;brass |
|---|---|
| Connection 1 | 1/4 in |
| Profile | as |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- Delivery usually within ( 19 ) days