Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153336 PUSH-IN L-FITTING QSML-1/8-6
FESTO 153336 PUSH-IN L-FITTING QSML-1/8-6
Push-in L-fitting
References
festo:
QSML-1/8-6
rubix:
133A1001
manufacturer :
153336
ean:
4052568033989
Technical specifications
Material
PBT
Connection 1
R 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153336 PUSH-IN L-FITTING QSML-1/8-6
Push-in L-fitting QSML-1/8-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=3,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
7
g
Material
PBT
Connection 1
R 1/8
Profile
QSM
Connection 2
11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.08
excl. VAT
/
Each
£
3.70
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORGREN 102670838 SWIVEL TEE ADAPTER MALE
SMC KPGT06-00 ONE TOUCH CLEAN FITTING
LEGRIS 6605 17 21 MALE STUD FITTING 16.5 X 1/2IN BSPT
NORGREN C00GE0600 PFITC 6MM IN-LINE FLOW CONTROL
SMC KQ2S08-G03N ONE-TOUCH FITTING
NORGREN C0TA01048 PFITC 10MM-R1/2BANJO FLOW (OUT)
NORGREN 291171238 3/8 BSP HOSE ADAPTOR
SMC KRL12-00 FITTING
SMC KRT06-00 FITTING
FESTO 8085682 PUSH-IN FITTING NPQR-L-G18-Q8
NORGREN C00230608 PFITC 6-8MM STEM EXPANDER
SMC KGT08-01S FITTING
FESTO 190656 BULKHEAD PUSH-IN FITTING QSSF-3/8-6-B
NORGREN 102250505 PFIT 5MM-M5 STRAIGHT ADAPTER
NORGREN 160620028 FITT G1/4 FEMALE TEE CONNECTOR