FESTO 153083 PUSH-IN L-FITTING, LONG QSLL-3/8-10


Push-in L-Fitting

References
festo:QSLL-3/8-10
rubix:118A0011
manufacturer :153083
ean:4052568031763
QSLL-3/8-10 Push-in L-fitting, long
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 3/8
See all Specifications

Product details : FESTO 153083 PUSH-IN L-FITTING, LONG QSLL-3/8-10


Push-in L-fitting, long QSLL-3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight73 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 3/8
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 98.30 excl. VAT
/ 10 pieces
£ 117.96 incl. VAT
  • Delivery usually within ( 11 ) days