FESTO 160513 PUSH-IN L-FITTING QSL-V0-1/4-6


Push-in L-Fitting

References
festo:QSL-V0-1/4-6
rubix:113A7254
manufacturer :160513
ean:4052568035624
QSL-V0-1/4-6 Push-in L-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1R 1/4
See all Specifications

Product details : FESTO 160513 PUSH-IN L-FITTING QSL-V0-1/4-6


Push-in L-fitting QSL-V0-1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x30 mm
Logistic Weight22,8 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1R 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 87.90 excl. VAT
/ 10 pieces
£ 105.48 incl. VAT
  • Delivery usually within ( 11 ) days