FESTO 160520 PUSH-IN L-FITTING QSL-V0-1/2-10


Push-in L-Fitting

References
festo:QSL-V0-1/2-10
rubix:124A7962
manufacturer :160520
ean:4052568035693
QSL-V0-1/2-10 Push-in L-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1R 1/2
See all Specifications

Product details : FESTO 160520 PUSH-IN L-FITTING QSL-V0-1/2-10


Push-in L-fitting QSL-V0-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight66,1 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1R 1/2
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 14.74 excl. VAT
/ Each
£ 17.69 incl. VAT
  • Delivery usually within ( 11 ) days