FESTO 186327 PUSH-IN L-FITTING QSL-V0-G1/4-6


Push-in L-Fitting

References
festo:QSL-V0-G1/4-6
rubix:133A1692
manufacturer :186327
ean:4052568041137
QSL-V0-G1/4-6 Push-in L-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186327 PUSH-IN L-FITTING QSL-V0-G1/4-6


Push-in L-fitting QSL-V0-G1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight25,5 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 96.50 excl. VAT
/ 10 pieces
£ 115.80 incl. VAT
  • Delivery usually within ( 11 ) days