FESTO 177689 PUSH-IN T-CONNECTOR CQT-18


Push-In T-Connector

References
festo:CQT-18
rubix:124A9934
manufacturer :177689
ean:4052568038380
CQT-18 Push-in T connector
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 177689 PUSH-IN T-CONNECTOR CQT-18


Push-in T connector CQT-18 For high flow rates. Nominal size=16 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar

Technical specifications


Attributes
Logistic Weight46,7 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 218
Show UNSPSC/ECL@SS
£ 14.21 excl. VAT
/ Each
£ 17.05 incl. VAT
  • Delivery usually within ( 11 ) days