FESTO 160531 PUSH-IN T-FITTING QST-V0-1/2-10


Push-In T-Fitting

References
festo:QST-V0-1/2-10
rubix:124A7970
manufacturer :160531
ean:4052568035808
QST-V0-1/2-10 Push-in T-fitting
brand logo
Technical specifications
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1r 1/2
See all Specifications

Product details : FESTO 160531 PUSH-IN T-FITTING QST-V0-1/2-10


Push-in T-fitting QST-V0-1/2-10 360° orientable, male thread with external Hexagon. Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight75,6 g
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1r 1/2
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 19.29 excl. VAT
/ Each
£ 23.15 incl. VAT
  • Delivery usually within ( 21 ) days