References
SMC:KQ2L11-U03A-X35
Rubix:2604179
Manufacturer :01052371

Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (stud);303 stainless steel (thread portion);304 stainless steel (chuck, guide, gasket);pom (release button);nbr (seal, o-ring, gasket) |
|---|---|
| Connection 1 | 3/8 |
Documents
Product details : SMC KQ2L11-U03A-X35 ONE-TOUCH FITTING
The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Enhanced variation
•Lightweight
•Compact
•space saving
•Lightweight
•Compact
•space saving
Applications
Vacuum and Positive Pressure Applications
Technical specifications
Attributes
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (stud);303 stainless steel (thread portion);304 stainless steel (chuck, guide, gasket);pom (release button);nbr (seal, o-ring, gasket) |
|---|---|
| Connection 1 | 3/8 |
| Profile | kq2 |
| Connection 2 | 15.4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Delivery usually within ( 24 ) days