References
Festo:CRQS-1/2-16-I
Rubix:125A0920
Manufacturer :132337
EAN:4052568116439

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 132337 PUSH-IN FITTING CRQS-1/2-16-I
Push-in fitting CRQS-1/2-16-I male thread with internal Hexagon socket. Size=Standard, Nominal size=10,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 49,04 g |
|---|---|
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 128.52 excl. VAT
/ Each
£ 154.22 incl. VAT
- Delivery usually within ( 8 ) days