FESTO 186147 PUSH-IN L-FITTING QSLV-G1/2-16


Push-in L-Fitting

References
festo:QSLV-G1/2-16
rubix:117A9067
manufacturer :186147
ean:4052568039516
QSLV-G1/2-16 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 186147 PUSH-IN L-FITTING QSLV-G1/2-16


Push-in L-fitting QSLV-G1/2-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight115,2 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
ProfileStandard
Connection 216
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ Each
£ 24.24 incl. VAT
  • Delivery usually within ( 2 ) days