References
Festo:NPQH-D-M5-Q4-P10
Rubix:116A0712
Manufacturer :578334
EAN:4052568060374

Documents
Product details : FESTO 578334 PUSH-IN FITTING NPQH-D-M5-Q4-P10
Push-in fitting NPQH-D-M5-Q4-P10 Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 6,2 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | m5 |
| Profile | npqh |
| Connection 2 | 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ 10 pieces
£ 32.64 incl. VAT
- Delivery usually within ( 2 ) days