MECALINE FLOW REG METER-IN 6MM-G1/4IN 853012
INFLOW MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:853012
Rubix:216A3119
EAN:3660338091995

Documents
Product details : MECALINE FLOW REG METER-IN 6MM-G1/4IN 853012
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- In stock: Next day delivery
