References
SMC:KSL12-U04
Rubix:235A6160
EAN:3618036024685

Technical specifications
| Material | pbt; stainless steel 304; polyacetal; nbr (nitrile) rotary seal (brass parts electroless nickel plated) |
|---|---|
| Connection 1 | push-in (tube connection) |
Product details : SMC KSL12-U04 ROTARY ELBOW
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Material | pbt; stainless steel 304; polyacetal; nbr (nitrile) rotary seal (brass parts electroless nickel plated) |
| Connection 1 | push-in (tube connection) |
| Profile | standard type (low torque rotation style) |
| Connection 2 | uni 1/2 (u04) unithread |
| Max. temperature | 60 °C |
| Type | rotary one-touch elbow (90°) |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 32.23 excl. VAT
/ Each
£ 38.68 incl. VAT
- Delivery usually within ( 25 ) days