FESTO 8030248 T-FITTING NPFC-T-2G38-R38-FMF


T-Fitting

References
festo:NPFC-T-2G38-R38-FMF
rubix:117A9834
manufacturer :8030248
ean:4052568063504
NPFC-T-2G38-R38-FMF T-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 3/8xR 3/8
See all Specifications

Product details : FESTO 8030248 T-FITTING NPFC-T-2G38-R38-FMF


T-fitting NPFC-T-2G38-R38-FMF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight65,76 g
MaterialNickel-Plated Brass
Connection 1G 3/8xR 3/8
ProfileT
Connection 211
Show UNSPSC/ECL@SS
£ 42.00 excl. VAT
/ 10 pieces
£ 50.40 incl. VAT
  • Delivery usually within ( 6 ) days