Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQB2R10-12 ONE-TOUCH FITTING
SMC KQB2R10-12 ONE-TOUCH FITTING
Metal push-in connector KQB2 series
References
smc:
KQB2R10-12
rubix:
118A4027
Technical specifications
Material
stainless steel
See all Specifications
Product details
Technical specifications
Product details : SMC KQB2R10-12 ONE-TOUCH FITTING
Metal Insertion Coupling, Insertion Reducing
•Plug-in Reducer.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 10 (Ø10)
Applicable Fitting: 12 (Tube A
Technical specifications
Attributes
Logistic Weight
27
g
Material
stainless steel
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Delivery usually within (
4
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2VT08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
SMC KQ2L06-G02A ONE-TOUCH FITTING
AVENTICS 2122110140
SMC KQ2V08-U02A-X35 ONE-TOUCH FITTING
FESTO 8030222 ELBOW FITTING
FESTO 153024 PUSH-IN FITTING QSF-1/4-6-B
NORGREN 102470838 PFIT 8MM-G3/8 90 SWI ELB ADPT
SMC KPQT10-02 FITTING
NORGREN 431451548 15MM X 1/2 MALE ADAPT
SMC KQ2T06-U01A-X35 ONE-TOUCH FITTING
FESTO 130654 PUSH-IN CONNECTOR CRQS-12-10
FESTO 186217 MULTIPLE DISTRIBUTOR QST3-G1/8-6-4
FESTO 186290 PUSH-IN L-FITTING, ROTATABLE QSRL-G3/8-8
FESTO 130799 PUSH-IN T-FITTING QST-3/8-8-50
SMC KQG2R23-04 ONE-TOUCH FITTING SUS 316