FESTO 132064 PUSH-IN L-FITTING QSLV-G1/4-8-50


Push-in L-Fitting

References
festo:QSLV-G1/4-8-50
rubix:125A0211
manufacturer :132064
ean:4052568027162
QSLV-G1/4-8-50 Push-in L-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 132064 PUSH-IN L-FITTING QSLV-G1/4-8-50


Push-in L-fitting QSLV-G1/4-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight45,6 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 214.50 excl. VAT
/ 50 pieces
£ 257.40 incl. VAT
  • Delivery usually within ( 11 ) days